This product requires certification to purchase.

1-1/4 in. Forged Brass Uni-flange Ball Valve with Drain

Webstone a brand of NIBCO

Isolator® 1-1/4 in. Forged Brass Uni-flange Ball Valve with Drain

  • Fast #
  • Part #WH40415
  • Item #1965778
  • Manufacturer Part #H-40415
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Isolator® 1-1/4 in. Forged Brass Uni-flange Ball Valve with Drain

  • Fast #
  • Part #WH40415
  • Item #1965778
  • Manufacturer Part #H-40415
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty forged brass construction
  • Replaces 6 components, eliminates 5 leak paths and saves 45 minutes of labor
  • Unique uni-body design
  • Conical inlet to minimize turbulence
  • Slotted holes for high velocity pumps
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
Isolator®
End Connection 1:
FIPS
End Connection 2:
Flanged
End Connections:
FIPS x Flanged
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Forged Brass
Maximum Temperature:
350
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Ball Valve
UL Listed:
No
UPC:
018394404151
Valve Size:
1-1/4 in