1 in. 1-Piece 600 WOG Sweat x Flanged Brass Full Port Isolation Ball Valve with Tee Handle
Isolator® 1 in. 1-Piece 600 WOG Sweat x Flanged Brass Full Port Isolation Ball Valve with Tee Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unique uni-body design
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Solid forged brass outer flange
- Fully removable outer flange secured by snap ring
- Prevents electrolysis
- Eliminates galvanic corrosion
- Rotation of 360° offers greater flexibility
- Snap ring provides greater control over installation
- Inner and outer flanges are designed to help prevent problems from over-torquing
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Isolator®
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 018394514041
- Valve Size:
- 1 in