1 in. Brass IPS Full Port Ball Valve with Lever Handle and Multifunction Drain
Isolator® 1 in. Brass IPS Full Port Ball Valve with Lever Handle and Multifunction Drain
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unique uni-body design
- Replaces 8 components, eliminates 7 leak paths and saves 63 minutes of labor
- Solid forged brass outer flange
- Prevents electrolysis
- Eliminates galvanic corrosion
- Three way ball purges before or after the pump
- Rotation of 360° offers greater flexibility
- Snap ring provides greater control over installation
- Twice the purging capabilities in a single component
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- Isolator®
- End Connection 1:
- FIPT
- End Connection 2:
- Flanged
- End Connection 3:
- MGHT
- End Connections:
- FIPT x Flanged x MGHT
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 350
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water
- UL Listed:
- No
- UPC:
- 018394003453
- Valve Body Style:
- Flanged
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve