1 in. Forged Brass Uni-flange Ball Valve
Isolator® 1 in. Forged Brass Uni-flange Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty forged brass construction
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Unique uni-body design
- Conical inlet to minimize turbulence
- Slotted holes for high velocity pumps
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Isolator®
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-15/16 in
- Material:
- Forged Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Ball Valve, Bolt and Nut, Packing Gland
- UL Listed:
- No
- UPC:
- 018394594043
- Valve Size:
- 1 in