This product requires certification to purchase.

1 in. Forged Brass Uni-flange Ball Valve with Drain

Webstone a brand of NIBCO

Isolator® 1 in. Forged Brass Uni-flange Ball Valve with Drain

  • Fast #
  • Part #WH50414
  • Item #1965775
  • Manufacturer Part #H-50414
4.7 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Isolator® 1 in. Forged Brass Uni-flange Ball Valve with Drain

  • Fast #
  • Part #WH50414
  • Item #1965775
  • Manufacturer Part #H-50414
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy duty forged brass construction
  • Replaces 6 components, eliminates 5 leak paths and saves 45 minutes of labor
  • Unique uni-body design
  • Conical inlet to minimize turbulence
  • Slotted holes for high velocity pumps
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Flanged
End Connections
Sweat x Flanged
Length
4-1/2 in
Valve Size
1 in
Characteristics & Features
Collection
Isolator®
Material
Forged Brass
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
018394504141