2 in. Ball Valve with Rotating Flange
Isolator® 2 in. Ball Valve with Rotating Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily Isolates the Pump for Replacement
- Prevents Electrolysis and Eliminates Galvanic Corrosion
- Rotating Flange is Secured by a Snug-Fit Snap-Ring that Provides Greater Control Over Positioning During Installation
- Flange Features a Conical Inlet to Minimize Turbulence
- For High Efficiency Variable Speed Pumps
- Saves 18 Minutes
- Replaces 3 Components
- Eliminates 2 Leak Paths
- This valve is actuated by a blowout proof stem.
- Adjustable Packing Gland
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- Armstrong E.2 Series E16.2, E16.2B, E30.2 and E30.2B Circulators
- Collection:
- Isolator®
- Color Finish Name:
- Brass
- Depth:
- 5-7/10
- Diameter:
- 2
- End Connection 1:
- FIP
- End Connection 2:
- Flange
- End Connections:
- FIPS x Flanged
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Height:
- 4-1/10
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-7/10
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Product Type:
- Isolator Round Flanges No Drain
- Size:
- 2 in
- UL Listed:
- No
- UPC:
- 018394011984
- Valve Size:
- 2 in
- Width:
- 4-3/5