2 in. Ball Valve with Rotating Flange
Isolator® 2 in. Ball Valve with Rotating Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unique uni-body design
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Solid forged brass outer flange
- Fully removable outer flange secured by snap ring
- Prevents electrolysis
- Eliminates galvanic corrosion
- Rotation of 360° offers greater flexibility
- Snap ring provides greater control over installation
- Inner and outer flanges are designed to help prevent problems from over-torquing
-
Lead Law Compliant
Specifications
- Collection:
- Isolator®
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-5/8 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Ball Valve
- UL Listed:
- No
- UPC:
- 018394007758
- Valve Size:
- 2 in