2 in. Forged Brass and Steel Uni-flange Ball Valve with Detachable Rotating Flange
Isolator® 2 in. Forged Brass and Steel Uni-flange Ball Valve with Detachable Rotating Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Unique uni-body design
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Solid forged brass outer flange
- Fully removable outer flange secured by snap ring
- Prevents electrolysis
- Eliminates galvanic corrosion
- Rotation of 360° offers greater flexibility
- Snap ring provides greater control over installation
- Inner and outer flanges are designed to help prevent problems from over-torquing
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Isolator®
- Color Finish Name:
- Brass
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-13/16
- Material:
- Forged Brass, Steel
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Product Type:
- Isolator
- UL Listed:
- No
- UPC:
- 018394814073
- Valve Size:
- 2 in