This product requires certification to purchase.

3/4 in. Forged Brass Uni-flange Ball Valve with Drain

Webstone a brand of NIBCO

Isolator® 3/4 in. Forged Brass Uni-flange Ball Valve with Drain

  • Fast #
  • Part #WH81413W
  • Item #7839634
  • Manufacturer Part #H-81413W
4.7 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Isolator® 3/4 in. Forged Brass Uni-flange Ball Valve with Drain

  • Fast #
  • Part #WH81413W
  • Item #7839634
  • Manufacturer Part #H-81413W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easily Isolates the Pump for Replacement
  • Prevents Electrolysis and Eliminates Galvanic Corrosion
  • Rotating Flange is Secured by a Snug-Fit Snap-Ring that Provides Greater Control Over Positioning During Installation
  • Flange Features a Conical Inlet to Minimize Turbulence
  • Multi-Function Drain Makes the Isolator the Only Valve That Drains From Either Side of the Pump
  • Fits Virtually Any Standard Circulator Pump
  • Saves 63 Minutes
  • Replaces 8 Components
  • Eliminates 7 Leak Paths
  • This valve is actuated by a blowout proof stem.
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Isolator®
Color Finish Name:
Brass
Depth:
5-63/100 in
Diameter:
3/4 in
End Connection 1:
Press
End Connection 2:
Flange
End Connections:
Press x Flanged
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
3-43/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-63/100 in
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61 & 372, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
250#
Product Type:
Isolator Rotating Flange With Drain
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
3/4 in
UL Listed:
No
UPC:
018394014251
Valve Size:
3/4 in
Width:
4-3/50 in