3/4 in. Sweat Brass Full Port Ball Valve with Lever Handle and Multifunction Drain
Isolator® 3/4 in. Sweat Brass Full Port Ball Valve with Lever Handle and Multifunction Drain
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unique uni-body design
- Replaces 8 components, eliminates 7 leak paths and saves 63 minutes of labor
- Solid forged brass outer flange
- Fully removable outer flange secured by snap ring
- Prevents electrolysis
- Eliminates galvanic corrosion
- Three way ball purges before or after the pump
- Rotation of 360° offers greater flexibility
- Snap ring provides greater control over installation
- Twice the purging capabilities in a single component
-
Lead Law Compliant
Specifications
- Collection:
- Isolator®
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 018394004221
- Valve Size:
- 3/4 in