This product requires certification to purchase.

LF 3/4" Brass Ball Valve Isolator Rotating Flange, Multi-Functino Drain for Centrifugal Pumps

Webstone a brand of NIBCO

LF 3/4" Brass Ball Valve Isolator Rotating Flange, Multi-Functino Drain for Centrifugal Pumps

  • Fast #
  • Part #WH81413WHV
  • Item #10411103
  • Manufacturer Part #H-81413WHV
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

LF 3/4" Brass Ball Valve Isolator Rotating Flange, Multi-Functino Drain for Centrifugal Pumps

  • Fast #
  • Part #WH81413WHV
  • Item #10411103
  • Manufacturer Part #H-81413WHV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easily Isolates the Pump for Replacement
  • Prevents Electrolysis and Eliminates Galvanic Corrosion
  • Rotating Flange is Secured by a Snug-Fit Snap-Ring that Provides Greater Control Over Positioning During Installation
  • Flange Features a Conical Inlet to Minimize Turbulence
  • Multi-Function Drain Makes the Isolator the Only Valve That Drains From Either Side of the Pump
  • Fits Virtually Any Standard Circulator Pump
  • Saves 63 Minutes
  • Replaces 8 Components
  • Eliminates 7 Leak Paths
  • This valve is actuated by a blowout proof stem.
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Brass
Depth:
5-63/100
Diameter:
3/4
End Connection 1:
Press
End Connection 2:
Flange
End Connections:
Press x Flange
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Height:
3-43/50
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-63/100
Material:
Lead Free Brass
Maximum Temperature:
250
NSF:
NSF 61 & 372, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
250#
Product Type:
Isolator Rotating Flange With Drain
Size:
3/4 in
Type:
WH81413WHV
UL Listed:
No
UPC:
018394014299
Valve Size:
3/4 in
Width:
4-3/50