This product requires certification to purchase.

LF 3/4 PRESS X MIP BV DZR BRS

Webstone a brand of NIBCO

LF 3/4 PRESS X MIP BV DZR BRS

  • Fast #
  • Part #WH82703W
  • Item #9959967
  • Manufacturer Part #H-82703W
3.1 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

LF 3/4 PRESS X MIP BV DZR BRS

  • Fast #
  • Part #WH82703W
  • Item #9959967
  • Manufacturer Part #H-82703W
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ball valve with integral spring check saves labor, space, and leak paths
  • Adjustable Packing Gland
  • Available in PRS x MIP, PRS x FIP
  • Certified to NSF/ANSI 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
MIPS
End Connections:
Press x MIPS
FM Approved:
No
Handle Material:
Steel
Height:
2-51/100
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-43/100
Material:
Brass
Material Type:
DZR
Maximum Temperature:
250
Minimum Temperature:
20
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Pressure Class:
250#
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Recommended Valve Application:
Water, Gas
Type:
WH82703W
UPC:
018394022652
Valve Body Material:
DZR Brass
Valve Body Style:
Ball
Valve Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Rough-In Valve
Weight:
0.800
Width:
1-9/50