2-1/2 FTG X PRS 45 Elbow
Press XLC 2-1/2 FTG X PRS 45 Elbow
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Copper Construction
- Single O-ring Seal Design, will Leak if Left Unpressed
- Compatible with Popular Press XLC Tools
- Models available to satisfy all state and federal low-lead laws
- Available in PRS, PRS x FTG
- Certified to NSF/ANSI 61 & 372
- PS117
- ASME B16.51
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- Clean Bagged:
- No
- Collection:
- Press XLC
- Elbow Degree:
- 45°
- End Connection 1:
- Female Sweat
- End Connection 2:
- Press
- End Connections:
- Female Sweat x Press
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Type:
- NPC6062XLCL
- UL Listed:
- No
- UPC:
- 039923442697