This product requires certification to purchase.

3 PRS FLG

Webstone a brand of NIBCO

Press XLC 3 PRS FLG

  • Fast #
  • Part #WPC641XLCM
  • Item #10235212
  • Manufacturer Part #914565XLC
4.1 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Press XLC 3 PRS FLG

  • Fast #
  • Part #WPC641XLCM
  • Item #10235212
  • Manufacturer Part #914565XLC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Forged DZR Brass Construction
  • Single O-ring Seal Design, will Leak if Left Unpressed
  • Compatible with Popular Press XLC Tools
  • Models available to satisfy all state and federal low-lead laws
  • Available in PRS x FLG
  • Certified to NSF/ANSI 61 & 372
  • PS117
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Flange
End Connections
Press x Flange
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure - Maximum
300 psi
Characteristics & Features
Clean Bagged
No
Coating
Epoxy
Collection
Press XLC
Fitting Type
Flange
Flange Type
Press
Material
Lead Free Brass
Material Type
DZR
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 373
NSF Certified
Yes
Origin
Global
Type
NPC641XLCM
UL Listed
No
UPC
039923442758