3/4 in. Press Brass Air Separator
Pro-Connect™ 3/4 in. Press Brass Air Separator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Reduces noise
- Improves system efficiency and operation
- Reduces wear on system components
- Requires no regular maintenance
- Fewer call backs
- Corrosion-resistant stainless steel coalescing medium
- Pin guided float ensures smooth operation
- Vent head and coalescing medium can be removed for cleaning
- Ideal for use with expansion tank pro service valve
Specifications
- Collection:
- Pro-Connect™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 6 gpm
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 018394006744
- Width:
- 9-1/8