1-1/4 in. 600 WOG Brass Full Port Isolation Ball Valve with Lever Handle
Pro-Pal Series® Loop Purge Tee™ 1-1/4 in. 600 WOG Brass Full Port Isolation Ball Valve with Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ideal for primary/secondary piping in mod-con boiler systems
- Replaces 5 components, eliminates 4 leak paths and saves 36 minutes of labor
- Provides precise spacing required for hydraulic separation
- Enables power purging of secondary loops, improving efficiency at system startup
- Full port solid flow channel ensures highest possible flow rate
- Place a valve between closely spaced tees
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.18
- Collection:
- Pro-Pal Series® Loop Purge Tee™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 600
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 018394586550
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve