1-1/4 x 3/4 in. Full Port Ball Valve with Loop Purge Tee
Pro-Pal Series® Loop Purge Tee™ 1-1/4 x 3/4 in. Full Port Ball Valve with Loop Purge Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Only Way to Place a Ball Valve Between Two Closely Spaced Tees
- Precision Crafting Achieves Hydraulic Separation
- Saves 36 Minutes
- Replaces 5 Components
- Eliminates 4 Leak Paths
- Ball valve with integral spring check saves labor, space, and leak paths
- Adjustable Packing Gland
- Available in SWT, PRS
Specifications
- Application:
- Residential, Commercial, Heating
- Collection:
- Pro-Pal Series® Loop Purge Tee™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Length:
- 7-2/5 in
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 600
- Product Type:
- Valve
- Size:
- 1-1/4 in x 3/4 in
- UL Listed:
- No
- UPC:
- 018394586536
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in, 3/4 in
- Valve Type:
- Check Valve
- Weight:
- 3.19 lb
- Width:
- 3-1/2 in