1 in. Full Port Ball Valve with Loop Purge Tee
Pro-Pal Series® Loop Purge Tee™ 1 in. Full Port Ball Valve with Loop Purge Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Ideal for primary/secondary piping in mod-con boiler systems
- Replaces 5 components, eliminates 4 leak paths and saves 36 minutes of labor
- Provides precise spacing required for hydraulic separation
- Enables power purging of secondary loops, improving efficiency at system startup
- Full port solid flow channel ensures highest possible flow rate
- Place a valve between closely spaced tees
Specifications
- Collection:
- Pro-Pal Series® Loop Purge Tee™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 600
- UL Listed:
- No
- UPC:
- 018394586444
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in, 1 in
- Valve Type:
- Ball Valve