This product requires certification to purchase.

1-1/2 in. Brass Full Port Sweat 600# Ball Valve

Webstone a brand of NIBCO

Pro-Pal Series® Purge and Fill™ 1-1/2 in. Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #WH58616
  • Item #4145764
  • Manufacturer Part #H-58616
4.8 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Pro-Pal Series® Purge and Fill™ 1-1/2 in. Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #WH58616
  • Item #4145764
  • Manufacturer Part #H-58616
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Simultaneously drain, flush and refill any hydronic, solar, or closed loop system
  • Reversible handle for added versatility
  • Specifically designed for filling and draining glycol/antifreeze from any point in a hydronic system
  • This valve is actuated by a blowout proof stem
  • Adjustable packing gland
  • Patented technology
  • Available in FIP, SWT, PRS
  • Certified to NSF/ANSI 61
  • Saves 54 minutes
  • Replaces 7 components
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B16.18
Clean Bagged:
No
Collection:
Pro-Pal Series® Purge and Fill™
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connection 4:
Sweat
End Connections:
Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Chrome Plated Steel
Height:
3-3/5 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6 in
MA Approved:
No
Material:
Brass
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Commercial, Gas, Industrial, Oil, Residential, Potable Water
UL Listed:
No
UPC:
018394586161
Valve Body Material:
Forged Brass
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.608 lb
Width:
3-9/10 in
cUPC Certified:
No