This product requires certification to purchase.

1-1/2 in. Forged Brass Full Port Union FIPS x Sweat 600# Ball Valve

Webstone a brand of NIBCO

Pro-Pal Series® Union Ball Drain™ 1-1/2 in. Forged Brass Full Port Union FIPS x Sweat 600# Ball Valve

  • Fast #
  • Part #WH50436W
  • Item #4891862
  • Manufacturer Part #H-50436W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Pro-Pal Series® Union Ball Drain™ 1-1/2 in. Forged Brass Full Port Union FIPS x Sweat 600# Ball Valve

  • Fast #
  • Part #WH50436W
  • Item #4891862
  • Manufacturer Part #H-50436W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Eliminates assembly needed to isolate and drain any portion of a piped system
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allow for draining from either side of the ball
  • Union connection allows for any system appliance to be easily disconnected for replacement
  • Saves 45 minutes
  • Replaces 6 components
  • Eliminates 5 leak paths
  • Available in FIP union x FIP, FIP union x SWT, FIP union x PRS, FIP union x PEX
  • Certified to NSF/ANSI 61 & 372
  • NSF/ANSI 14
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1
ASME:
ASME B16.18
BAA Compliant:
No
Clean Bagged:
No
Collection:
Pro-Pal Series® Union Ball Drain™
End Connection 1:
Union FPT
End Connection 2:
Sweat
End Connections:
Union FPT x Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Chrome Plated Steel
Height:
3-4/5
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-19/50
MA Approved:
No
Material:
Forged Brass
Material Type:
DZR
Maximum Temperature:
250
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Commercial, Gas, Industrial, Oil, Residential, Potable Water
UL Listed:
No
UPC:
018394003927
Valve Body Material:
Forged Brass
Valve Body Style:
Single Union
Valve Bonnet Type:
Union
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.62
Width:
4
cUPC Certified:
No