This product requires certification to purchase.

Union FIPS Water Supply Valve

Webstone a brand of NIBCO

ProPal Series Union FIPS Water Supply Valve

  • Fast #
  • Part #WH41653W
  • Item #9974029
  • Manufacturer Part #H-41653W
4.7 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

ProPal Series Union FIPS Water Supply Valve

  • Fast #
  • Part #WH41653W
  • Item #9974029
  • Manufacturer Part #H-41653W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Simplifies water heater installations
  • FIP dielectric union for connection to the water heater
  • Built-in valves isolate the water supply
  • 1/2" FIP port for installation of vacuum relief valve and 1/8" plugged gauge port
  • Compatible with 3/4" MIP expansion tanks up to 5 gallons
  • Includes support hardware
  • Compact version available if expansion tank is not required
  • Saves 135 minutes
  • Replaces 16 components
  • Eliminates 15 leak paths
  • Requires Certification

Specifications

Collection:
ProPal Series
End Connection 1:
Union FIPS
End Connection 2:
FIPS
End Connections:
Union FIPS x FIPS
Height:
6-24/25
Length:
12-1/5
Material:
Brass, Aluminum, Plastic
Material Type:
DZR, PTFE
Maximum Temperature:
180
Pressure - Maximum:
150 psi
Product Type:
Water Supply Valve
UPC:
018394020863