This product requires certification to purchase.

Replacement Vent Assembly Fits 3/4 2 Air Separator

Webstone a brand of NIBCO

Replacement Vent Assembly Fits 3/4 2 Air Separator

  • Fast #
  • Part #WH74000
  • Item #7340708
  • Manufacturer Part #H-74000
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Replacement Vent Assembly Fits 3/4 2 Air Separator

  • Fast #
  • Part #WH74000
  • Item #7340708
  • Manufacturer Part #H-74000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pin Guided Float Ensures Jam Free Operation
  • Suitable for Use with Horizonal or Vertical Mount Models
  • Requires Certification
Dimensions & Measurements
Depth
2-19/25 in
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
2 in
Fitting Sizes
3/4 in x 2 in
Height
1-89/100 in
Length
2-19/25 in
Width
1-89/100 in
Characteristics & Features
Color Finish Name
Brass
Material
Brass
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Type
WH74000
UPC
018394740006