This product requires certification to purchase.

1" Press Full Port Forged Brass Uni-Flange Ball Valve w/ Rotating Flange

Webstone a brand of NIBCO

The Isolator 1" Press Full Port Forged Brass Uni-Flange Ball Valve w/ Rotating Flange

  • Fast #
  • Part #WH81404
  • Item #10363699
  • Manufacturer Part #H-81404
4.2 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

The Isolator 1" Press Full Port Forged Brass Uni-Flange Ball Valve w/ Rotating Flange

  • Fast #
  • Part #WH81404
  • Item #10363699
  • Manufacturer Part #H-81404
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easily isolates the pump for replacement
  • Saves 18 minutes and replaces 3 components
  • Rotating flange is secured by a snug fit snap ring
  • Flange Features a Conical Inlet to Minimize Turbulence
  • Fits Virtually Any Standard Circulator Pump
  • Saves 18 Minutes
  • Replaces 3 Components
  • Eliminates 2 Leak Paths
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Depth
5-3/5 in
Diameter
1 in
End Connection 1
Press
End Connection 2
Flange
End Connections
Press x Flange
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
3-9/10 in
Length
4 in
Pressure Class
250#
Pressure - Maximum
250 psi
Size
1 in
Valve Size
1 in
Width
4-1/10 in
Characteristics & Features
Collection
The Isolator
Color Finish Name
Brass
Material
Brass
Proposition 65
Cancer and Reproductive Harm
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 14, NSF 61 & 372, NSF 14
NSF Certified
Yes
Product Type
Isolator Rotating Flange No Drain
Type
WH81404
UL Listed
No
UPC
018394012660