Wedge Door Stop in Brown
Wedge Door Stop in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IN
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in IN
Product Details
Product Details
- 4-1/2 in.
- Rubber
- Wedge style door stop
- Used to keep doors open at any angle
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Door Stop Type:
- Wedge Door Stop
- Length:
- 4-1/4
- Material:
- Rubber
- Package Quantity:
- Pack of 5
- UL Listed:
- No
- UPC:
- 049793792105