1/25 HP 120V Circulator Pump
1/25 HP 120V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 0.75
- Horsepower:
- 1/25 hp
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- No
- UPC:
- 672619120013
- Volts:
- 120V