This product requires certification to purchase.

18 gal Water Heater Tank

Weil-McLain

18 gal Water Heater Tank

  • Fast #
  • Part #W635900059
  • Item #4604993
  • Manufacturer Part #635900059
5 out of 5 Customer Rating
Brand image
Weil-McLain

18 gal Water Heater Tank

  • Fast #
  • Part #W635900059
  • Item #4604993
  • Manufacturer Part #635900059
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Companion water heater for WM+ CT series boiler
  • Stainless steel tank
  • Includes thermostatic mixing valve and two 316L stainless steel flexible connection hoses
  • Two tank temperature sensors
  • Requires Certification

Documents


Specifications

Capacity:
18 gal
Energy Star Compliant:
No
Height:
40-7/8 in
UL Listed:
No
UPC:
672619199255
Water Heater Capacity Range:
10 - 29 gal