This product requires certification to purchase.

24V Solenoid Valve for EGH-105 Commercial Gas Boiler

Weil Mclain

24V Solenoid Valve for EGH-105 Commercial Gas Boiler

  • Fast #
  • Part #W511044039
  • Item #1707774
  • Manufacturer Part #511044039
4 out of 5 Customer Rating
Brand image
Weil Mclain

24V Solenoid Valve for EGH-105 Commercial Gas Boiler

  • Fast #
  • Part #W511044039
  • Item #1707774
  • Manufacturer Part #511044039
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
LGB Series 2 Gas Boilers
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Product Type:
Valve
UPC:
672619118782
Volts:
24V