3/4 in inlet/ 3/4 in outlet 24V Gas Valve
3/4 in inlet/ 3/4 in outlet 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Combination Gas Control Valve
- 3/4" x 3/4" N.P.T.
- 24 volt
- Step opening - 1.2 WC step
- For use with EG 55-75 Series 5 boilers, and ECG/CGM 7-8, Series 11 & Series 12 boilers
Specifications
- Brand Model Compatibility:
- EG-75 Series 2, 3 and 4 Gas Boilers
- Fuel Type:
- Natural Gas
- Power Source:
- Electric, Gas
- UPC:
- 672619119215
- Volts:
- 24V