3/4 in. Steam Tankless Heater

You last purchased this on
 
Weil Mclain

3/4 in. Steam Tankless Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

3/4 in. Steam Tankless Heater

  • Fast #
  • Part #W590921612
  • Item #1582802
  • Manufacturer Part #590921612
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Parts Warranty: 1 Year
  • For WTGO-3, WTGO-4, WTGO-5, and WTGO-6 boilers
  • Requires Certification

Specifications

Brand Model Compatibility:
WT-14, WT-11 and WT-20 Gold Series Oil Boilers
End Connection 1:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Green Product:
Yes, Energy Star
Power Source:
Steam
Product Type:
Coil
Supply Pipe Connection Size:
3/4 in