3/4 in. Relief Valve
3/4 in. Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Ultra-80, 105, 155, 230, 299 and 399 Gas Boilers
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Pressure Class:
- 30#
- Product Type:
- Relief Valve
- UPC:
- 672619179400