5/8 in. Rod
5/8 in. Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 88 Series 1 and 2 Gas and Oil Boilers
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 5/8 in
- Product Type:
- Rod
- UPC:
- 672619121270