This product requires certification to purchase.

5-11/16 in. 24V Boiler Control Board

Weil-McLain

5-11/16 in. 24V Boiler Control Board

  • Fast #
  • Part #W383300540
  • Item #1717160
  • Manufacturer Part #383300540
5 out of 5 Customer Rating
Brand image
Weil-McLain

5-11/16 in. 24V Boiler Control Board

  • Fast #
  • Part #W383300540
  • Item #1717160
  • Manufacturer Part #383300540
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Parts Warranty: 1 Year
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
LGB6 and LGB203
UL Listed:
No
UPC:
672619138599
Volts:
24V
Width:
5-11/16