This product requires certification to purchase.

5 ft. #9 Cast Iron Complete Baseboard

Weil-McLain

5 ft. #9 Cast Iron Complete Baseboard

  • Fast #
  • Part #W190100016
  • Item #657490
  • Manufacturer Part #190100016
5 out of 5 Customer Rating
Brand image
Weil-McLain

5 ft. #9 Cast Iron Complete Baseboard

  • Fast #
  • Part #W190100016
  • Item #657490
  • Manufacturer Part #190100016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
4000
Depth:
2-1/4
End Connection 2:
Threaded
Height:
9-3/4
Length:
5
Material:
Cast Iron