7-13/32 in. End Cap with Hinge (2 per Box)
7-13/32 in. End Cap with Hinge (2 per Box)
Package Quantity Info:
Each: 1 Inner Pack: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 7-13/32 in
- Material:
- Copper
- Product Type:
- Therma Trim
- UPC:
- 672619187368