This product requires certification to purchase.

80 psi 88 Series 1 and 2 Gas and Oil Boilers Back Section

Weil Mclain

80 psi 88 Series 1 and 2 Gas and Oil Boilers Back Section

  • Fast #
  • Part #W316301211
  • Item #3576055
  • Manufacturer Part #316301211
4.8 out of 5 Customer Rating
Brand image
Weil Mclain

80 psi 88 Series 1 and 2 Gas and Oil Boilers Back Section

  • Fast #
  • Part #W316301211
  • Item #3576055
  • Manufacturer Part #316301211
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Back cast iron section for use with 88 series boilers
  • ASME 80 PSI rated cast iron section
  • Durable cast iron for long life
  • Series 2
  • Backwards compatible with 88 Series 1 cast iron sections
  • Requires Certification

Specifications

Brand Model Compatibility:
88 Series 1 and 2 Gas and Oil Boilers
Pressure - Maximum:
80 psi
Product Type:
Back Section
UPC:
672619177888