80 psi 88 Series 1 and 2 Gas and Oil Boilers Intermediate Section
80 psi 88 Series 1 and 2 Gas and Oil Boilers Intermediate Section
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 88 Series 2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 5
- Fitting Sizes:
- 5 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Intermediate Section
- UPC:
- 672619177901