This product requires certification to purchase.

80 Series 380 Jacket 3

Weil-McLain

80 Series 380 Jacket 3

  • Fast #
  • Part #W415800205
  • Item #3909666
  • Manufacturer Part #415800205
3.6 out of 5 Customer Rating
Brand image
Weil-McLain

80 Series 380 Jacket 3

  • Fast #
  • Part #W415800205
  • Item #3909666
  • Manufacturer Part #415800205
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
80 psi
Size
3
Characteristics & Features
Brand Model Compatibility
80 Series 380
Warranty & Product Information
Product Type
Jacket
UPC
672619154117