Commercial and Residential Gas Boiler 2737 MBH Natural Gas
88™ Series 2 Commercial and Residential Gas Boiler 2737 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- BTU Heat Rating:
- 2274000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- 88™ Series 2
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 63-3/8 in
- Ignition System:
- Indirect Fired
- Input (MBH):
- 2737 MBH
- Length:
- 74-3/4 in
- Material:
- Cast Iron
- Media:
- Steam
- Phase:
- Single Phase
- Return Pipe Connection:
- 5 in
- Supply Pipe Connection Size:
- 6 in