Combi Gas Boiler - 144 MBH - DHW Flat Plate Heat Exchanger - 95% AFUE
AquaBalance® Series 2 Combi Gas Boiler - 144 MBH - DHW Flat Plate Heat Exchanger - 95% AFUE
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Turn down ratio: 10 to 1
- Compact design increases placement options
- Annual fuel utilization efficiency of 95.0 percent
- For use with PVC, CPVC, stainless steel or select polypropylene venting materials
- Single tube, large diameter, 316 l stainless steel heat exchange
- Simple, user friendly controls for ease of operation
- Flow rate of 4 gpm at a 70° F rise provides a constant supply of hot water
- Full 155K BTU/h heating input
- Includes water treatment inhibitor and test kit
- Removable sides
Recommended Accessories
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 155000
- BTU Heat Rating:
- 144000 Btu/h
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- AquaBalance® Series 2
- Cord Length:
- 6 ft
- Depth:
- 12-3/5 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 27-9/16 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 155 MBH
- Installation Type:
- Wall Mount
- Length:
- 16-27/50 in
- MBH:
- 155
- Material:
- Stainless Steel
- Material Type:
- 316L
- Media:
- Hot Water
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 16-13/24 in