BLR CGA-4 LP S4 T007E
BLR CGA-4 LP S4 T007E
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- Integrated low-water cutoff, with test button
- Two-piece top jacket panel
- Insulated extended steel jacket
- Cast iron sections with built-in air separator
- Radiation plates
- Vertical draft hood
- Combination gas valve for 24 volt
- Non-linting pilot burner
- High-limit temperature control
Specifications
- AFUE:
- 84
- BTU:
- 100000
- BTU Heat Rating:
- 100000 Btu/h
- Boiler Type:
- Gas Boiler
- Condensing:
- No
- Fuel Type:
- Propane
- Heat Exchanger Type:
- Cast Iron
- Input (MBH):
- 100 MBH
- Media:
- Hot Water
- Phase:
- Single Phase
- Proposition 65:
- Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Type:
- W381359320
- UPC:
- 672619229280
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V