BLR CGI-3 NG S5 T007E
BLR CGI-3 NG S5 T007E
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Unity-CI Control Module with text-based screen
- Integrated low-water cutoff, with test button
- Combination pressure- temperature gauge
- Two-piece, top jacket panel
- Insulated extended steel jacket
- Cast iron sections with built-in air separator
- Flue gas collector / transition assembly
- Combination gas valve for 24 volt
- High-grade stainless steel burners
- Rollout thermal fuse element
Specifications
- AFUE:
- 84 %
- BTU:
- 58000
- BTU Heat Rating:
- 58000 Btu/h
- Boiler Type:
- Gas Boiler
- Condensing:
- No
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Cast Iron
- Input (MBH):
- 58 MBH
- Media:
- Hot Water
- Phase:
- Single Phase
- Proposition 65:
- Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Type:
- W381359361
- UPC:
- 672619229792
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V