BLR EG40 PIN ST WOVNTDMPR SER7
BLR EG40 PIN ST WOVNTDMPR SER7
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AFUE:
- 84
- BTU:
- 125000
- BTU Heat Rating:
- 125000 Btu/h
- Boiler Type:
- Gas Boiler
- Condensing:
- Yes
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Cast Iron
- Input (MBH):
- 125 MBH
- Media:
- Hot Water/Steam
- Phase:
- Single Phase
- Proposition 65:
- Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Type:
- W381800875
- UPC:
- 672619229051
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V