Cast Iron 29 x 5 x 36 in. End Section
Cast Iron 29 x 5 x 36 in. End Section
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heat exchanger section - intermediate
- For use with LGB series 3 boilers
Specifications
- Brand Model Compatibility:
- LGB Series 3
- Height:
- 36
- Length:
- 29
- Material:
- Cast Iron
- Product Type:
- End Section
- Size:
- 29 in x 5 in x 36 in
- UPC:
- 672619217713
- Width:
- 5