141K BTU - 84% - Intermittent Pilot with Damper - Natural Gas - Hot Water Cast Iron Boiler
This product has been replaced by
Manufacturer Part #381359343
CGa™ 141K BTU - 84% - Intermittent Pilot with Damper - Natural Gas - Hot Water Cast Iron Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact design saves valuable living space
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Integrated low water cutoff with test button
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- Combination pressure-temperature gauge included
- Taco 007 pump included
- Meets 2021 DOE efficiency requirements
- Replaces CGa Series 2 model 381357821
- High Altitude Model for installations between 7000' and 10,000'
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 166000
- Capacity:
- 3.3 gal
- Collection:
- CGa™
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 60-7/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 166 MBH
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- UPC:
- 672619215313
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 19 in