198K BTU - 84% - Cast Iron - Intermittent Pilot with Damper - Natural Gas - Hot Water Boiler
This product has been replaced by
Manufacturer Part #381359310
CGa™ 198K BTU - 84% - Cast Iron - Intermittent Pilot with Damper - Natural Gas - Hot Water Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CA series 3 atmospheric gas packaged water boiler with 230 mbh
- Durable cast iron design for long service life
- Natural gas model
- Integrated low water cutoff with test button
- Integrated boiler control module with intermittent electronic ignition system & indicator/diagnostic lights
- Combination pressure-temperature gauge included
- Taco 007 pump included; draft hood not included
- Replaces CA series 2 model 381357824
Recommended Accessories
Specifications
- AFUE:
- 84
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 233000
- BTU Heat Rating:
- 198000 Btu/h
- Boiler Type:
- Gas Boiler
- Capacity:
- 4.4 gal
- Collection:
- CGa™
- Depth:
- 23-1/4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 64-7/8
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 233 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/2
- Supply Pipe Connection Size:
- 1-1/2
- UL Listed:
- No
- UPC:
- 672619215047
- Vent Type:
- Chimney Vent
- Volts:
- 24V
- Width:
- 25