Residential Gas Boiler 52 MBH Natural Gas
CGa™-25 CG Series 2 Residential Gas Boiler 52 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact design saves valuable living space
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Easily accessible controls, vertical flueways and top
- Taco 007 circulator not included
- Natural Gas Model
- DOE Heating Capacity: 44 MBH
- Net Rating: 38 MBH
- Net I=B=R Capacity: 38000 BTU
Specifications
- AFUE:
- 84.00 %
- Application:
- Commercial, Residential
- BTU:
- 52000
- BTU Heat Rating:
- 44000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- CGa™-25 CG Series 2
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 45-3/8 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 52 MBH
- Length:
- 10 in
- MBH:
- 52
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UPC:
- 672619193499
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V