204 MBH - 82.70% AFUE Natural Gas Boiler
This product has been replaced by
Manufacturer Part #381359317
CGa™-8 Gold Series 204 MBH - 82.70% AFUE Natural Gas Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact design saves valuable living space
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Easily accessible controls, vertical flueways and top
- Does not include Taco 007 circulator or draft hood
- Natural Gas Model
- DOE Heating Capacity: 204 MBH
- Net Rating: 177 MBH
- Net I=B=R Capacity: 177000 BTU
Recommended Accessories
Specifications
- AFUE:
- 82.70 %
- Application:
- Commercial, Residential
- BTU:
- 245000
- BTU Heat Rating:
- 204000 Btu/h
- Collection:
- CGa™-8 Gold Series
- Condensing:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 64-7/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 245 MBH
- Installation Type:
- Floor Mount
- Length:
- 34 in
- MBH:
- 245
- Material:
- Cast Iron
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- UPC:
- 672619215054
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V
- Width:
- 25 in