85K BTU - 84% - Cast Iron - Intermittent Pilot with Damper - LP Gas - Hot Water Boiler
This product has been replaced by
Manufacturer Part #381359320
CGa™ 85K BTU - 84% - Cast Iron - Intermittent Pilot with Damper - LP Gas - Hot Water Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact design saves valuable living space
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Easily accessible controls, vertical flueways and top
- Includes Taco 007 circulator
- Residential or commercial
- DOE heating capacity: 88 MBH
- Net rating: 77 MBH
- Net I=B=R capacity: 77000 BTU
- DOE heating capacity: 88000 BTU
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 100000
- BTU Heat Rating:
- 85000 Btu/h
- Boiler Type:
- Gas Boiler
- Capacity:
- 2.1 gal
- Collection:
- CGa™
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 54-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 100 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- UPC:
- 672619215108
- Vent Type:
- Chimney Vent
- Volts:
- 24V
- Width:
- 13 in