Cast Iron Gas-Fired Hot Water Boiler - 85 MBH - Cast Iron Heat Exchanger - 84% AFUE
CGa™ Cast Iron Gas-Fired Hot Water Boiler - 85 MBH - Cast Iron Heat Exchanger - 84% AFUE
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Compact design saves valuable living space
- Meets 2021 DOE efficiency requirements
- Combination pressure-temperature gauge included
- Taco 007e pump included
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- Integrated low water cutoff with test button
- High Altitude Model for installations between 7000' and 10,000'
- Replaces CGa Series 2 model 381357817
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 100000
- Capacity:
- 2.1 gal
- Collection:
- CGa™
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 57-7/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 100 MBH
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - High:
- 50
- Return Pipe Connection:
- 1 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 13 in