Cast Iron Gas-Fired Hot Water Boiler - 85 MBH - High Efficiency - 84% AFUE

You last purchased this on
 
Weil Mclain

CGa™ CG Series 2 Cast Iron Gas-Fired Hot Water Boiler - 85 MBH - High Efficiency - 84% AFUE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

CGa™ CG Series 2 Cast Iron Gas-Fired Hot Water Boiler - 85 MBH - High Efficiency - 84% AFUE

  • Fast #
  • Part #W381359074
  • Item #8325601
  • Manufacturer Part #381359074
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Compact design saves valuable living space
  • Net rating: 77 mbh
  • AGA input: 105 mbh
  • DOE heating capacity: 88 mbh
  • Pilotless ignition
  • Natural draft venting through a vertical vent or chimney
  • Net I=B=R Capacity: 77000 BTU
  • AHRI Reference Number: 2101515
  • Requires Certification

Recommended Accessories


Specifications

AFUE:
84.00 %
ASME:
ASME H
Application:
Light Commercial, Residential
BTU:
105000
BTU Heat Rating:
88000 Btu/h
CSA Certified:
Yes
Capacity:
2.1 gal
Collection:
CGa™ CG Series 2
Depth:
23-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
54-3/8 in
Ignition System:
Electronic Ignition
Input (MBH):
105 MBH
Installation Type:
Floor Mount
MBH:
105
Material:
Cast Iron, Stainless Steel
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Pressure - High:
50
Return Pipe Connection:
1 in
Stages:
Single
Supply Pipe Connection Size:
1 in
UL Listed:
No
Vent Type:
Chimney Vent
Volts:
24/40V
Weight:
240 lb
Width:
13 in